CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
Hss centre drill bit - tin form a - 60° - normal series
See technical informationSee documentsReferences
GISS Cutline:862492
Rubix:862492
EAN:3660338171710

Documents
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tip diameter | 5 mm |
| Total length | 63 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 22.66 excl. VAT
/ Each
£ 27.19 incl. VAT
- Usually arrives within 14 working days
