DORMER A225BS3 DRILL 3/32 INCH X 1/4 INCH 5969163
HSS centre drill BS 328 60° bright finish 1xD for plain center hole A225B
See technical informationReferences
Dormer:A225BS3
Rubix:023601
EAN:7320760173008



Product details : DORMER A225BS3 DRILL 3/32 INCH X 1/4 INCH 5969163
HSS centre drill BS 328 60° bright finish 1xD for plain center hole
HSS centre drill BS 328 60° bright finish 1xD for plain center hole
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Tip diameter | 2.38 mm |
| Total length | 50.8 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Total length (inches) | 2 '' |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- In stock: Next day delivery
