References
Dormer:A2003.15X8.0
Rubix:223599
Manufacturer :5969862
EAN:7320760030769

Product details : DORMER A2003.15X8.0 DRILL 3.15 MM X 8.00 MM 5969862
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
DRILL a center drill 3, 15x 8,00 A200 at 120DEG SHORT HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 3.15 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Bevel angle | 60 ° |
| Coating | blank |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
- Usually arrives within 14 working days
