Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
Chamfering millers Dormer
References
dormer:
G33840.0
rubix:
1067101
ean:
7320760109533
Technical specifications
Bevel angle
90
°
Diameter
40
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS TIN COUNTERSINK 40.0 G33840.0
Technical specifications
Attributes
Bevel angle
90
°
Diameter
40
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
140
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.17
excl. VAT
/
Each
£
254.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DOR HSS CSINK 23.0
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
G & J HALL HEXIBIT COUNTERSUNK XCM20
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
DORMER G13834.0 5973071
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DOR HSS TINAL CSINK 8.0