GUHRING 00502 004.100 GT80/100 DRILLS 9005020041000
HSS drill GT100 Series 502
See technical informationReferences
Gühring:502 4.100
Rubix:341A8156
Manufacturer :9005020041000
EAN:4031093148788


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
Product details : GUHRING 00502 004.100 GT80/100 DRILLS 9005020041000
HSS spiral drill series 1 4,100 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.1 mm |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Usually arrives within 14 working days