References
Gühring:207 11.700
Rubix:342A7874
Manufacturer :9002070117000
EAN:4031093025768


Technical specifications
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00207 011.700 HSS/HSCO COATED DRILLS 9002070117000
HSS SPIRAL DRILL SHORT 11,700 DIN 338RW CYL
Technical specifications
Attributes
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11.7 mm |
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
- Usually arrives within 14 working days