References
Gühring:207 0.850
Rubix:342A6991
Manufacturer :9002070008500
EAN:4031093022767


Technical specifications
| Drilling diameter | 0.85 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
Product details : GUHRING 00207 000.850 HSS/HSCO COATED DRILLS 9002070008500
HSS spiral drill short ,850 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 0.85 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 0.85 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days