GUHRING 00535 004.500 GT80/100 DRILLS 9005350045000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 4.500
Rubix:342A4849
Manufacturer :9005350045000
EAN:4031093160650


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
Product details : GUHRING 00535 004.500 GT80/100 DRILLS 9005350045000
HSS twist drill long 4,500 DIN 340RN GT10
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 126 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
- Usually arrives within 14 working days