TITEX 5057117 A1148-1.7 HSSCO BRIGHT 3XD TYPE UFL 130 DEG POINT
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1.7
Rubix:255A4274
Manufacturer :5057117
EAN:4031132070896

Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : TITEX 5057117 A1148-1.7 HSSCO BRIGHT 3XD TYPE UFL 130 DEG POINT
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Usually arrives within 14 working days