Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 006.400 HSS/HSCO COATED DRILLS 9006590064000
GUHRING 00659 006.400 HSS/HSCO COATED DRILLS 9006590064000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590064000
rubix:
344A2667
ean:
4031093215510
Technical specifications
Drilling diameter
6.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 006.400 HSS/HSCO COATED DRILLS 9006590064000
Technical specifications
Attributes
Drilling diameter
6.4
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
6.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.27
excl. VAT
/
Each
£
39.92
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
SPARTEX 863998 6.2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX Z3218-1-10.5 TITEX TOOL SETS 5073973
DORMER A900 HSCO STRAIGHT SHANK JOBBER DRILL 2.7MM
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.6 862169
GUHRING 00205 000.710 TWIST DRILLS 0.710 MM
ROEBUCK LBD/062 HSS BLACKSMITHS DRILL 5/8 INCH
CUTLINE DRILL - HSS LONG SERIES MM 14.0 861406
DORMER HSS DRILL 21.0 A95221.0
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.8 861122
CUTLINE DRILL - HSS CO5% JOBBER MM 1.5 845851
GUHRING 00652 001.950 GT80/100 COATED DRILLS 9006520019500
GUHRING 00205 005.500 TWIST DRILL HSS 5.500 MM DIN 338 TYPE N STEAM
GUHRING 02456 002.200 HSS/HSCO COATED DRILLS 9024560022000
GUHRING 00305 005.900 TWIST DRILLS
GUHRING 05519 009.200 TWIST DRILL HSCO 9.200MM 338 TYPE GU 500 DZ TIN