Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A13034 221038 HSS TAPER SHANK DRILL 3/4 INCH
ROEBUCK A13034 221038 HSS TAPER SHANK DRILL 3/4 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
LTSD/750
rubix:
221038
Technical specifications
Total length
238
mm
Length of cut
140
mm
Taper shank
mt2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A13034 221038 HSS TAPER SHANK DRILL 3/4 INCH
Fractional
Technical specifications
Attributes
Total length
238
mm
Length of cut
140
mm
Taper shank
mt2
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.19
excl. VAT
/
Each
£
29.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A130 HSS TAPER SHANK DRILL 32.5MM
TITEX A4722-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066316
ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5
TITEX A4611-14 JOBBER DRILLS HSS/HSS-E 5066229
GUHRING 00267 032.000 TWIST DRILLS
DORMER A13027.5 DRILL 27.50 MM 5969348
ROEBUCK 863914 HSS MORSE TAPER SHANK DRILL 26 MM
ROEBUCK HSS T/SHANK DRILL 21.50MM A13021.5
DORMER A130 HSS TAPER SHANK DRILL 6.6MM
GUHRING 00662 021.000 EXTRA COATED DRILLS 9006620210000
SPARTEX 652444 ROLLFORGED HSS MORSE TAPER SHANK DRILL 20 MM
DORMER A13012.75 DRILL 12.75 MM 5969086
DORMER A13019.5 DRILL 19.50 MM 5969107
DORMER A1305.2 DRILL 5.20 MM 5969325
DORMER A130 HSS TAPER SHANK DRILL 14.6MM