TITEX DC150-03-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287758
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-16.000D1-WJ30RE
Rubix:2593112
Manufacturer :7287758
EAN:4031132401232

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : TITEX DC150-03-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287758
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6299in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6299in
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.25 |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 255.32 excl. VAT
/ Each
£ 306.38 incl. VAT
- Usually arrives within 14 working days