GUHRING 00658 001.070 GT80/100 COATED DRILLS 9006580010700
HSSCO-drill GT100 Series 658
See technical informationReferences
Gühring:658 1.070
Rubix:344A2122
Manufacturer :9006580010700
EAN:4031093212120


Technical specifications
| Drilling diameter | 1.07 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
Product details : GUHRING 00658 001.070 GT80/100 COATED DRILLS 9006580010700
HSCO S-spiral drill short 1,070 DIN 338RN GT1
Technical specifications
Attributes
| Drilling diameter | 1.07 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.07 mm |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Usually arrives within 14 working days