References
Dormer:H85516.0
Rubix:2002456
EAN:7320760018514




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 92.5 mm |
| Tail diameter | 20 mm |
Product details : DORMER HYDRA DRILL BODY X5D H855 16.0
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 92.5 mm |
| Tail diameter | 20 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 166.5 mm |
Show UNSPSC/ECL@SS
£ 360.24 excl. VAT
/ Each
£ 432.29 incl. VAT
- Usually arrives within 14 working days