Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95013.6 DRILL 13.60 MM 5988646
DORMER R95013.6 DRILL 13.60 MM 5988646
Drill bit tip Dormer
References
dormer:
R95013.6
rubix:
2020545
ean:
7320760037966
Technical specifications
Drilling diameter
13.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95013.6 DRILL 13.60 MM 5988646
Technical specifications
Attributes
Drilling diameter
13.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95012.9 DRILL 12.90 MM 5988642
SANDVIK 870-1080-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357581
DORMER R96012.1 DRILL 12.10 MM 5988923
SANDVIK 870-1310-12-PM4334 EXCHANGEABLE CUTTING HEADS 7357680
SANDVIK 870-2490-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358194
SANDVIK 870-1700-17-GP 4334 7357847
SANDVIK 870-1400-14-KM 3334 7357714
SANDVIK 870-1510-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357763
SANDVIK 870-1925-19-PL4334 EXCHANGEABLE CUTTING HEADS 7357952
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
SANDVIK 870-2570-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358229
SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
SANDVIK 870-1340-12-MM 2334 7357691
DORM HYDRA DR HD AMG 11-15 R950 280
DORM HYDRA DR HD AMG 11-15 R950 210