Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 165
DORM HYDRA DR HD AMG 11-15 R950 165
Drill bit tip Dormer
References
dormer:
R95016.5
rubix:
2002152
ean:
7320760011409
Technical specifications
Drilling diameter
16.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 165
Technical specifications
Attributes
Drilling diameter
16.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.75
excl. VAT
/
Each
£
108.90
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95023.5 DRILL 23.50 MM 5988820
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
SANDVIK 870-2450-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358177
SANDVIK 870-1310-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357677
SANDVIK 870-1420-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357721
ISCAR 5566717 ICM 068 IC908 DRILL HEAD
DORM HYDRA DR HD AMG 11-15 R950 13/1
DORMER R95013.5 DRILL 5988645
SANDVIK 870-1570-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357785
DORM HYDRA DR HD AMG 11-15 R950 11/1
SANDVIK 870-1429-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357726
DORMER R95025.5 DRILL 25.50 MM 5988843
SANDVIK 870-1120-8-PM 4334 870 DRILL TIP 7357603
SANDVIK 870-1320-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357683
SANDVIK 870-2223-22-PM 4334 7358083