Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 11/1
DORM HYDRA DR HD AMG 11-15 R950 11/1
Drill bit tip Dormer
References
dormer:
R9501.1/16
rubix:
2002194
ean:
7320760013243
Technical specifications
Drilling diameter
26.99
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 11/1
Technical specifications
Attributes
Drilling diameter
26.99
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.48
excl. VAT
/
Each
£
161.38
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1110-8-MM 2334 870 DRILL TIP 7357594
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
SANDVIK 870-1220-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357643
DORMER R96016.0 R960 16.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988763
DORM HYDRA DR HD AMG 11-15 R950 180
DORMER R96029.5 DRILL 29.50 MM 5988552
SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107
SANDVIK 870-2180-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358060
SANDVIK 870-2590-25-PM 4334 7358237
SANDVIK 870-1460-14-PM4334 EXCHANGEABLE CUTTING HEADS 7357744
SANDVIK 870-1600-16-MM 2334 7357804
SANDVIK 870-1900-19-MM 2334 DRILLING HEAD 7357933
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
DORM HYDRA DR HD AMG 11-15 R950 45/64
DORM HYDRA DR HD AMG 11-15 R950 41/64