Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 47/64
DORM HYDRA DR HD AMG 11-15 R950 47/64
Drill bit tip Dormer
References
dormer:
R95047/64
rubix:
2002162
ean:
7320760012321
Technical specifications
Drilling diameter
18.65
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 47/64
Technical specifications
Attributes
Drilling diameter
18.65
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.18
excl. VAT
/
Each
£
117.82
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96027.5 DRILL 27.50 MM 5988528
DORMER R95015.1 DRILL 15.10 MM 5988672
SANDVIK 870-1340-12-MM 2334 7357691
SANDVIK 870-1440-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357733
SANDVIK 870-1160-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357619
SANDVIK 870-2350-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358135
DORM HYDRA DR HD 21-23 31-34 R960 17/64
SANDVIK 870-2460-24-GP 4334 CORODRILL 870 DRILL TIP 7358181
SANDVIK 870-2360-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358137
SANDVIK 870-2410-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358161
SANDVIK 870-2140-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358046
SANDVIK 870-2260-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358096
SANDVIK 870-2140-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358043
SANDVIK 870-2230-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358084
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092