Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95015.1 DRILL 15.10 MM 5988672
DORMER R95015.1 DRILL 15.10 MM 5988672
Drill bit tip Dormer
References
dormer:
R95015.1
rubix:
2020560
ean:
7320760038048
Technical specifications
Drilling diameter
15.1
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95015.1 DRILL 15.10 MM 5988672
Technical specifications
Attributes
Drilling diameter
15.1
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2260-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358096
SANDVIK 870-1060-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357572
SANDVIK 870-1370-13-PM4334 EXCHANGEABLE CUTTING HEADS 7357704
DORM HYDRA DR HD 21-23 31-34 R960 57/64
SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770
CORODRILL INSERT 870-1530-15-PM 4334
SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289
SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
DORMER R95029.5 DRILL 29.50 MM 5988906
SANDVIK 870-1030-6-GP 4334 7357560
SANDVIK 870-2330-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358126
DORM HYDRA DR HD AMG 21-23 31-34 R960 13/6
SANDVIK 870-1746-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357870
DORMER R95018.9 DRILL 18.90 MM 5988733
SANDVIK 870-1800-18-MM 2334 7357893