References
Dormer:R9501.9/16
Rubix:376A3710
EAN:7320760652312




Technical specifications
| Drilling diameter | 39.69 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R9501.9/16 6104546
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 39.69 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 466.93 excl. VAT
/ Each
£ 560.32 incl. VAT
- Usually arrives within 14 working days