References
Dormer:R95031.0
Rubix:376A3689
EAN:7320760652077




Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95031.0 6104482
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 245.03 excl. VAT
/ Each
£ 294.04 incl. VAT
- Usually arrives within 14 working days