References
Dormer:R9507/8
Rubix:2002178
EAN:7320760012635




Technical specifications
| Drilling diameter | 22.22 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 7/8
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 22.22 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 133.65 excl. VAT
/ Each
£ 160.38 incl. VAT
- Usually arrives within 14 working days