References
Dormer:R96013.6
Rubix:2020668
EAN:7320760038499




Technical specifications
| Drilling diameter | 13.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96013.6 DRILL 13.60 MM 5988839
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 13.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 138.37 excl. VAT
/ Each
£ 166.04 incl. VAT
- Usually arrives within 14 working days