References
Dormer:R96020.0
Rubix:2002245
EAN:7320760017111




Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 200
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 301.96 excl. VAT
/ 2 pieces
£ 362.35 incl. VAT
- Usually arrives within 14 working days