MAKITA DHP490Z 18V LXT BRUSHLESS 65NM COMBI DRILL (BODY ONLY)
Drill driver | percussion
See technical informationSee documentsReferences
Makita:DHP490Z
Rubix:450A9698
EAN:0197050010247


Technical specifications
| Voltage | 18 V |
|---|---|
| Maximum torque | 65 N.m |
| Steel drilling capacity | 13 mm |
Documents
Product details : MAKITA DHP490Z 18V LXT BRUSHLESS 65NM COMBI DRILL (BODY ONLY)
Ideal for use in confined and narrow spaces
3 mode operation for drilling, hammer drilling, screwdriving
20 torque settings
13mm single sleeve keyless chuck
13mm maximum drilling diameter in masonry, 13mm in steel, 38mm in wood with auger bit, 38mm in wood with self-feeding bit, 51mm in wood with hole saw and 70mm in siding board
3 mode operation for drilling, hammer drilling, screwdriving
20 torque settings
13mm single sleeve keyless chuck
13mm maximum drilling diameter in masonry, 13mm in steel, 38mm in wood with auger bit, 38mm in wood with self-feeding bit, 51mm in wood with hole saw and 70mm in siding board
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 65 N.m |
| Steel drilling capacity | 13 mm |
| Weight | 1.1 kg |
| Cordless | yes |
| Impact frequency | 28500 cp/min |
| No-load speed | 1900 rpm |
| Chuck capacity | 13 mm |
| Packaging | tool only |
Show UNSPSC/ECL@SS
£ 100.07 excl. VAT
/ Each
£ 120.08 incl. VAT
- Delivery usually within ( 7 ) days