DEWALT DCD996P2-GB 18V XR BRUSHLESS 3SP HAMMER DRILL 2x5.0AH BATTERIES
XRP Hammer Drill Driver
See technical informationReferences
Dewalt:DCD996P2-GB
Rubix:2583376

Product details : DEWALT DCD996P2-GB 18V XR BRUSHLESS 3SP HAMMER DRILL 2x5.0AH BATTERIES
Introducing the latest Extreme Runtime Performance (XRP) drill driver and hammer drill driver from DEWALT. These high-powered drills are suitable for a variety of applications comfortably tackling concrete, metal and wood (when paired with the correct accessories). The DCD991 and DCD996 our the most powerful drills in the DEWALT range and are both lightweight and extremely durable with all metal chucks and the new electronic clutch for maximum control.
Strengths
New automatic high speed hammer drill driver at 38,250 BPM increasing users masonry drilling speed of application
New 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Tough 3 speed all metal transmission for increased runtime and longer tool life
Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
Includes a TSTAK Compatible Kitbox to organise you tools and accessory storage
13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
Efficient intelligent trigger allowing total control over all applications
Improved grip design providing greater application control and maximum comfort
Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Steel belt hook and magnetic bit holder ensure strong storage solutions
New 3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
Tough 3 speed all metal transmission for increased runtime and longer tool life
Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
Includes a TSTAK Compatible Kitbox to organise you tools and accessory storage
13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
Efficient intelligent trigger allowing total control over all applications
Improved grip design providing greater application control and maximum comfort
Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Steel belt hook and magnetic bit holder ensure strong storage solutions
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 95 N.m |
| Weight | 2.1 kg |
| Cordless | yes |
| Battery capacity | 5 Ah |
| Packaging | box |
Show UNSPSC/ECL@SS
£ 307.25 excl. VAT
/ Each
£ 368.70 incl. VAT
- In stock: Next day delivery