Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
Socket Expert
References
expert:
E031510
rubix:
2517573
ean:
3258950315102
Technical specifications
Square drive adapter
3/8
''
Length
53
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
53
mm
Finishing
Chromed
Weight
75
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
STAHLWILLE 02410044 3/8 INCH DRIVE X 7/8 SOCKET BI-HEX
GEDORE 3/4DRSQ 30MM IMP SKT K 32 30
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
STAHLWILLE 05010034 3/4 INCH DRIVE X 34MM HEX SOCKET
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 8MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 55MM
FACOM SOCKET NM.65A
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
ROEBUCK 880176 1/2IN DRIVE SOCKET BI-HEX18MM
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 15MM