SOCKET 1/4 DRIVE DEEP - 11MM


Socket Facom

References
facom:R.11EL
rubix:378A1456
ean:3148519386646
brand logo
brand logo
Technical specifications
Square drive adapter1/4Ā ''
Diameter15.5Ā mm
Length50Ā mm
See all Specifications

Product details : SOCKET 1/4 DRIVE DEEP - 11MM


Technical specifications


Attributes
Logistic Weight50Ā g
Packaged dimensions (D x W x H)50x15x15Ā mm
Package weight41Ā g
Square drive adapter1/4Ā ''
Diameter15.5Ā mm
Length50Ā mm
FinishingChromed
Number of sides12
Weight54Ā g
Show UNSPSC/ECL@SS
Ā£ 12.69 excl. VAT
/ Each
Ā£ 15.23 incl. VAT
  • Usually arrives within 14 working days