Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 9/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 9/16 INCH A/F
1/2" hex sockets af
References
roebuck:
6873095
rubix:
2525567
Technical specifications
Square drive adapter
1/2
''
Diameter
14.288
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 9/16 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
14.288
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7400SM-13 SOCKET 3/8
GEDORE D19-19/32AF BI-HEX SOCKET
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
ROEBUCK 880125 1/4IN DRIVE HEX SOCKET DEEP 13MM
ROEBUCK 880255 3/8IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
STAHLWILLE 46MMIMPSOCK1INDRIVE 26010046
FACOM K.1'1/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/16 A/F
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
"WERA 004051 8100SB11 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
BAHCO 7805DM-13 SOCKET 1/2
GEDORE D21 2.5/8AF SOCKET 1IN SQ.DR
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET