Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
Socket Expert
References
expert:
E113756
rubix:
2014737
ean:
3258951137567
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
chromed
Weight
27
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02110016 3/8 INCH DRIVE X 16MM HEX SOCKET
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
GEDORE 1/2 DRIVE X 22MM D 19 22
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
FACOM SOCKET NSB.10
FACOM S.16LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET
FACOM S.11H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 11MM
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM SOCKET NS.13/16A
BAHCO K8901M-50 IMPACT SOCKET 3/4
GEDORE D19-1/2AF BI-HEX SOCKET
ROEBUCK HEX SOCKET 3/8 DRIVE X 15MM