Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT E113472 BRIT 3/4 6 PNT IMPACT SKT 33MM
EXPERT E113472 BRIT 3/4 6 PNT IMPACT SKT 33MM
Socket Expert
References
expert:
E113472
rubix:
2014489
ean:
3258951134726
Technical specifications
Square drive adapter
3/4
''
Length
56
mm
Product details
Technical specifications
Product details : EXPERT E113472 BRIT 3/4 6 PNT IMPACT SKT 33MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32
FACOM 22MM N/S 3/4 SOCKET K.22SR
STAHLWILLE 05010050 3/4 INCH DRIVE X 50MM HEX SOCKET
FACOM 1/4 SQ DRIVE 12PT LONG R.3/16EL
FACOM K.22HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 22MM
FACOM NSD.21B 1/2 INCH DRIVE 21 MM 12 P IMPACT SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
FACOM S.23 S BI-HEX SOCKET 1/2 INCH DRIVE 23MM
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
FACOM SOCKET B.J18A1
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 7MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 19MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM