FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
Impact Wrench
See technical informationSee documentsReferences
Facom:CL3.CH18SP2PB
Rubix:257A2604
EAN:3662424055546

Documents
Product details : FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
Strengths
•Brushless brushless motor
Body and batteries resistant to hydrocarbons and workshop solvents
3 speeds for an approach without overtorque at speed
Super-bright LED illuminates workspace
GRP casing resistant to harsh chemicals
Includes 2x 5.0Ah batteries, a charger and ToughSystem kitbox
Body and batteries resistant to hydrocarbons and workshop solvents
3 speeds for an approach without overtorque at speed
Super-bright LED illuminates workspace
GRP casing resistant to harsh chemicals
Includes 2x 5.0Ah batteries, a charger and ToughSystem kitbox
Technical specifications
Attributes
| Maximum torque | 950 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 8.7 kg |
Show UNSPSC/ECL@SS
£ 672.76 excl. VAT
/ Each
£ 807.31 incl. VAT
- Delivery usually within ( 14 ) days
