• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Agglomerated or vitrified abrasives
  5. Deburring grinders
  6. Deburring grinder
  7. NORTON 66252829974 180X3.2X22.23 INDUSTRIAL LINE CUTTING DISC SINGLE

NORTON 66252829974 180X3.2X22.23 INDUSTRIAL LINE CUTTING DISC SINGLE

Industrial

See technical information

References

Norton:66252829974
Rubix:80195003
brand logo
brand logo

Product details : NORTON 66252829974 180X3.2X22.23 INDUSTRIAL LINE CUTTING DISC SINGLE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

KLINGSPOR 366499 NCO700DB CONVOLUTE WHEEL 8SF M 152.44X25.4X25.4MM PK2KLINGSPOR 367523 NCO700DB CONVOLUTE WHEEL 8 SF MEDIUM 203.2X51X76.2MMKLINGSPOR 367524 NCO700DB CONVOLUTE WHEEL 9 SF HARD 203.2 X 51 76.2 MMKLINGSPOR 366498 NCO700DB WHEEL 7SF SOFT 152.44X25.4X25.4MM PK2NORTON STARLINE BENCH WHEEL 200 X 20 X 31.75MM A60NVS 614636263693M 30214 SCOTCH-BRITE EX3 DEBURWHEEL X3-WL 150MMX12.7MMX25.4MM 9S FINFLEXOVIT 66252829225 GRINDING WHEEL ANGLE GRINDER LONG LIFE-METAL INOXNORTON QUICK CUT 180X4.6X22.23 INOX-R-MEDIUM (SINGLE)KLINGSPOR 367525 NCO710DB COMPACT WHEEL 7 SF SOFT 203.2 X 51 76.2 MMPFERD 65307151 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X15.7X10MM3M 13713 SCOTCH-BRITE EXL UNITIZED WHEEL XL-UW 25MMX25MMX4.84MM 2S FINNORTON QUICK CUT 180X7.0X22.23 INOX-S-HARD 66252831434 (SINGLE)KLINGSPOR 366500 NCO700DB WHEEL 9SF HARD 152.44X25.4X25.4MM PK2NORTON 4 CUTTING DPC 180 X 3.2 X 22.2MM METAL 66252831527 SINGLEPFERD 65307061 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X6.2X10MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap