NORTON 4 CUTTING DPC 180 X 3.2 X 22.2MM METAL 66252831527 SINGLE
Norton NorZon Quick Cut Cutting Disc
See technical informationReferences
Norton:66252831527
Rubix:069906
EAN:3157626433808
Product details : NORTON 4 CUTTING DPC 180 X 3.2 X 22.2MM METAL 66252831527 SINGLE
NorZon Quick Cut cutting discs provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 180x3.2x22.23mm
Applications
Cut-Off
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Width | 3.2 mm |
| Inner diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- Delivery usually within ( 10 ) days

