NORTON QUICK CUT 180X4.6X22.23 INOX-R-MEDIUM (SINGLE)
Norton NorZon Quick Cut Grinding Wheel
See technical informationReferences
Norton:66252831429
Rubix:45018898
EAN:3157626433822
Product details : NORTON QUICK CUT 180X4.6X22.23 INOX-R-MEDIUM (SINGLE)
NorZon Quick Cut grinding wheels provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Disc Grinding for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 180x4.6x22.23mm
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Width | 22.23 mm |
| Inner diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Delivery usually within ( 10 ) days