KLINGSPOR 366499 NCO700DB CONVOLUTE WHEEL 8SF M 152.44X25.4X25.4MM PK2
NCO 700 DB High performance non-woven web wheel
See technical informationReferences
Klingspor:366499
Rubix:416A3982
EAN:4014855504305

Technical specifications
| Outer diameter | 152.4 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 25.4 mm |
Product details : KLINGSPOR 366499 NCO700DB CONVOLUTE WHEEL 8SF M 152.44X25.4X25.4MM PK2
NCO 700 DB compact disc, 8 SF medium, 152.4 x 25.4 x 25.4 mm fine silicon carbide
Technical specifications
Attributes
| Outer diameter | 152.4 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 25.4 mm |
| Max speed | 6000 rpm |
| Shaft diameter | 25.4 mm |
| Type | nco 700 db |
| Thickness | 25.4 mm |
| Abrasive Material | silicon carbide |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 114.00 excl. VAT
/ Each
£ 136.80 incl. VAT
- Usually arrives within 14 working days