References
Sandvik Coromant:DS20-0306-P-H5W 4334
Rubix:287A2362
Manufacturer :7549927
EAN:7323223649904

Product details : SANDVIK DS20-0306-P-H5W 4334 7549927
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | insert corodrill® ds20 |
|---|---|
| Insert Size | 3.53 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | low-carbon steel (p1.1) |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ 10 pieces
£ 261.60 incl. VAT
- Usually arrives within 14 working days
