References
Sandvik Coromant:DS20-0508-P-L5W 2044
Rubix:287A2174
Manufacturer :7549954
EAN:7323223650177


Technical specifications
| Insert Type | drill insert corodrill® ds20 (ds20-0508-p-l5w), 2044 |
|---|
Product details : SANDVIK DS20-0508-P-L5W 2044 7549954
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert corodrill® ds20 (ds20-0508-p-l5w), 2044 |
|---|---|
| Insert Size | 0.8 mm |
| Coating | ticn (al2o3 finish) |
| Body material | carbide |
| Nuance/shade | l5w |
Show UNSPSC/ECL@SS
£ 263.70 excl. VAT
/ 10 pieces
£ 316.44 incl. VAT
- Usually arrives within 14 working days