Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SS43RING SLOGGING RING SPANNER 2.11/16 A/F
ROEBUCK SS43RING SLOGGING RING SPANNER 2.11/16 A/F
Fixed and variable opening wrench Unbranded
References
unbranded:
SS43RING
rubix:
2017871
Product details
Technical specifications
Product details : ROEBUCK SS43RING SLOGGING RING SPANNER 2.11/16 A/F
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.56
excl. VAT
/
Each
£
72.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 76.32SLS ANGLED 12 POINT SOCKET WRENCH 32MM - SAFETY LOCK SYSTEM
FACOM SOCKET WRENCH 76.13
BAHCO 315M-36 OFFSET STRIKING WRENCH
BAHCO 1949M-30-32 OPEN RING WRENCH
BAHCO 1949M-8-9 OPEN RING WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
STAHLWILLE 40031618 16 X 18MM DOE SPANNER
FACOM 467.11/32 RATCHET COMB. SPANNER
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
KNIPEX 980108 RING WRENCHES CRANKED
STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
ROEBUCK 00990 1000V INSULATED 4BA OPEN ENDED GENERAL PURPOSE SPANNER
STAHLWILLE 42050027 STRIKING FACE RING WRENCH 27MM
GEDORE 13MM MIDGET SPANNER 8 13