Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 22MMVDEOPENENDSPANER VDE 894 22
GEDORE 22MMVDEOPENENDSPANER VDE 894 22
VDE Single open ended spanner 22mm
References
gedore:
VDE 894 22
rubix:
118A2374
manufacturer :
6573280
ean:
4010886657324
Technical specifications
Opening
22
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 22MMVDEOPENENDSPANER VDE 894 22
VDE Single open ended spanner 22 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
Opening
22
Length
200
mm
Finishing
other
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.16
excl. VAT
/
Each
£
48.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER
STAHLWILLE 41042224 22 X 24 DE OFFSET RING SPANNER
STAHLWILLE 03490066 1/2 INCH DRIVE X 1.5/8 AF CROW-RING
FACOM SOCKET WRENCH 76.13
ROEBUCK RING SPANNER 9/16 X 5/8 WHITWORTH
FACOM MINIATURE WRENCH 34.5/8
BAHCO 111Z-1.1/8 COMBINATION WRENCH 1.1/8IN
MELFORM MEL TIM 9 36MM HEX X 41MM HEX X 175MM LONG BOX SPANNER
STAHLWILLE 43011617 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 16/17MM
STAHLWILLE 40061111 11 MM SMALL DOE SPANNER ELEC
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 9-16MM
STAHLWILLE 41040809 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 9MM
STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
BAHCO 6Z-1/4-5/16 OPEN END WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 21 X 23MM