Circlips pliers Knipex
Nose shape | Straight |
---|---|
Nose diameter | 1.8 mm |
Length | 180 mm |
Logistics dimensions (L x W x H) | 190x38x12 mm |
---|---|
Nose shape | Straight |
Nose diameter | 1.8 mm |
Length | 180 mm |
Weight | 134 g |
Max diameter capacity | 30 mm |
Min. diameter | 20 mm |
Max diameter | 30 mm |
Usually arrives within 14 working days