MITUTOYO 141-233 INSIDE MICROMETER INTERCHANGEABLE RODS
Inside Micrometer, Interchangeable Rods
See technical informationSee documentsReferences
Mitutoyo:141-233
Rubix:230338
EAN:4946368380988

Technical specifications
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
Documents
Product details : MITUTOYO 141-233 INSIDE MICROMETER INTERCHANGEABLE RODS
This an interchangeable rod type inside micrometer that offers you the following benefits:
Interchangeable measuring rods and spacers achieve the full specified measuring range.
Each interchangeable rod is marked with its measuring range.
A extension handle to help you measure deep bores is included in sets up to 300 mm range.
Interchangeable measuring rods and spacers achieve the full specified measuring range.
Each interchangeable rod is marked with its measuring range.
A extension handle to help you measure deep bores is included in sets up to 300 mm range.
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Box | yes |
| Graduation | 12.7 mm |
Show UNSPSC/ECL@SS
£ 272.53 excl. VAT
/ Each
£ 327.04 incl. VAT
- Usually arrives within 14 working days