MITUTOYO 345-350-30 DIGITAL INSIDE MICROM. CALIPER TYPE
Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:345-350-30
Rubix:80386437
EAN:4946368696171




Technical specifications
| Measuring range, minimum | 5 mm |
|---|---|
| Measuring range, maximum | 30 mm |
Documents
Product details : MITUTOYO 345-350-30 DIGITAL INSIDE MICROM. CALIPER TYPE
Strengths
•Caliper-type jaws are made of high-grade tool steel
Locking clamp for positive locking of spindle
Non-slip grip finish (digital models)
Satin-chrome finished
A special holder is available to be used with Mitutoyo micrometer stand
Supplied in fitted plastic case Over 175mm / 4” supplied in wooden case
Locking clamp for positive locking of spindle
Non-slip grip finish (digital models)
Satin-chrome finished
A special holder is available to be used with Mitutoyo micrometer stand
Supplied in fitted plastic case Over 175mm / 4” supplied in wooden case
Technical specifications
Attributes
| Measuring range, minimum | 5 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Box | yes |
| Graduation | 0.01 mm |
| Data output | yes |
Show UNSPSC/ECL@SS
£ 643.85 excl. VAT
/ Each
£ 772.62 incl. VAT
- Usually arrives within 14 working days