MITUTOYO 141-118 INSIDE MICROMETER INTERCHANGEABLE RODS
Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:141-118
Rubix:7791951
EAN:4946368019161

Technical specifications
| Measuring range, minimum | 200 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
Documents
Product details : MITUTOYO 141-118 INSIDE MICROMETER INTERCHANGEABLE RODS
Strengths
•Wide range of ID measurements with interchangeable rods
Each interchangeable rod is marked with its measuring range
The sizes of interchangeable rods can be adjusted with spacing collars
Both micrometer head and furnished rods are satin-chrome finished throughout
Each interchangeable rod is marked with its measuring range
The sizes of interchangeable rods can be adjusted with spacing collars
Both micrometer head and furnished rods are satin-chrome finished throughout
Technical specifications
Attributes
| Measuring range, minimum | 200 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Box | yes |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 486.55 excl. VAT
/ Each
£ 583.86 incl. VAT
- Usually arrives within 14 working days