MITUTOYO 137-201 TUBULAR INSIDE MICROMETER HARDENED FACE
Tubular Inside Micrometer
See technical informationReferences
Mitutoyo:137-201
Rubix:211A5858
EAN:4946368438320





Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Product details : MITUTOYO 137-201 TUBULAR INSIDE MICROMETER HARDENED FACE
Strengths
•Wide range of ID measurements by combining extension rods (pipes) and anvils with the micrometer head
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case
•Carbide-tipped measuring faces are available. (series 137)
•The 139 and 140 series use highly-durable/ large-diameter extension pipes
•Series 137 supplied in fitted plastic case except 1550mm/60in come in wooden case
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 192.97 excl. VAT
/ Each
£ 231.56 incl. VAT
- Usually arrives within 14 working days