CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100

Cable tie

See technical information

References

C Tie:CTIE 100X2.5 ORNG 100
Rubix:2514985
Manufacturer :C10025ORANGE
brand logo

Technical specifications

Typecable tie 2.5 x 100mm orange c10025 pack of 100

Product details : CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100


Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.

Technical specifications


Attributes
Typecable tie 2.5 x 100mm orange c10025 pack of 100
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • Delivery usually within ( 2 ) days

Length

Type