References
Knipex:95 39 038
Rubix:388A4007
EAN:4003773073260

Product details : KNIPEX 9539038 SPARE CUTTER HEAD FOR 9532038
cutting head: special quality high-grade tool steel, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x100x26 mm |
|---|---|
| Logistic Weight | 860 g |
| Length | 170 mm |
| Weight | 860 g |
Show UNSPSC/ECL@SS
£ 170.21 excl. VAT
/ Each
£ 204.25 incl. VAT
- Delivery usually within ( 14 ) days