ROEBUCK VDE COMBINATION PLIERS 180MM
Vde combination plier with cutter
See technical informationSee documentsReferences
Superseded Ref:840510
Roebuck:5073393
Rubix:2521465
EAN:3660338341700

Documents
Product details : ROEBUCK VDE COMBINATION PLIERS 180MM
Standard: DIN ISO 5746/ EN IEC 60900 Certified VDE/GS
Cutting capacity of up to 2.
8mm (medium wires).
Chrome finish.
German manufacture.
1000V VDE Approved.
Cutting capacity of up to 2.
8mm (medium wires).
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Cutting capacity | 2.8 mm |
| Length | 180 mm |
| Material | nylon |
| Length of noses | 39 mm |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- In stock: Next day delivery
