High-performance 160 mm diagonal cutters
Nose shape | Round |
---|---|
Cutting capacity | 2 mm |
Length | 160 mm |
Logistic Weight | 200 g |
---|---|
Nose shape | Round |
Cutting capacity | 2 mm |
Length | 160 mm |
Length of noses | 24 mm |
Weight | 200 g |
24 mm | |
160 mm |
Usually arrives within 14 working days