"ROEBUCK 00011 6""/150MM COMBINATION PLIERS"
Insulated combination pliers
See technical informationSee documentsReferences
Roebuck:7770630
Rubix:2016369
EAN:3660338518461

Documents
Product details : "ROEBUCK 00011 6""/150MM COMBINATION PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Insulated combination pliers 160 mm
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Cutting capacity | 11 mm |
| Length | 160 mm |
| Material | nylon |
| Length of noses | 60 mm |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- In stock: Next day delivery
